Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95 in Overall H, Stair Unit, Steel, 6 Steps, 450 lb Load Capacity

  • Mfr # WISS106246

  • Zoro # G1155277


product price: $765.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Load Capacity
450 lb
Material
Steel
Number of Steps
6
Overall Height
95 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WISS106246
Zoro #
G1155277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
95 in
Overall Width
29 in
Top Step Height
57 in
Handrail Height
3.2 ft
Step Depth
10 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Base Depth
58 in
Top Step Width
24 in
Overall Depth
58 in
Top Step Depth
10 in

Details

Item
Stair Unit
Load Capacity
450 lb
Material
Steel
Number of Steps
6
Step Tread
Perforated
Color
Gray
Climbing Angle
45 ?
Ladder Tread
Steps-EZY Tread
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Item - Fixed Ladders
Industrial Access Stairway Ladder - Perforated
Finish
Powder Coated
Weight
136 lb
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Fabrication
Welded
Stair Type
Straight Tread Stairs
Riser Type
Open
Assembly
Assembled
Tread Type
Perforated

Description

Stair Unit, Material Steel, Number of Steps 6, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Base Depth 58 in, Overall Height 7.9 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.