Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 in H Steel Configurable Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # UKDEC106242

  • Zoro # G2229486


product price: $509.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Configurable Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKDEC106242
Zoro #
G2229486
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
96 in
Bottom Width
35 in
Base Depth
66 in
Step Depth
8 1/2 in
Handrail Height
3 ft
Step Width
24 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Overall Depth
66 in
Reach Height - Maximum
11.6 ft
Base Width
35 in
Base Length
66 in

Details

Item
Configurable Rolling Ladder
Item - Rolling Ladder
Configurable Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Color
Gray
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Handrails Included
Yes
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Casters Included
(3) Swivel
Tread Type
Serrated

Description

Configurable Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 66 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.