Zoro Homepage

96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # KDEC106166

  • Zoro # G0978279


product price: $567.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
17 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC106166
Zoro #
G0978279
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
17 in
Platform Width
16 in
Overall Height
96 in
Bottom Width
27 in
Base Depth
66 in
Step Depth
8 1/2 in
Overall Width
27 in
Handrail Height
3 ft
Step Width
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
66 in
Base Length
66 in
Reach Height - Maximum
11.6 ft
Base Width
27 in

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 66 in, Overall Width 27 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.