Zoro Homepage

96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # KDSR106162-D2

  • Zoro # G0979137


product price: $587.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR106162-D2
Zoro #
G0979137
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
96 in
Bottom Width
27 in
Base Depth
60 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Width
16 in
Step Depth
7 in
Overall Width
27 in
Overall Depth
60 in
Reach Height - Maximum
11.6 ft
Base Width
27 in
Base Length
60 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
56 ?
Includes
2-1/2 in Rubber Pads
Color
Gray
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Tread Type
Serrated
Weight
182 lb
Ladder Type
Rolling Ladder
Casters Included
Swivel
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 60 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.