Zoro Homepage

96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # KDRF106162

  • Zoro # G2139606


product price: $401.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF106162
Zoro #
G2139606
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
96 in
Bottom Width
31 in
Base Depth
54 1/2 in
Overall Width
31 in
Handrail Height
3 ft
Step Width
16 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
54.5 in
Base Width
31 in
Reach Height - Maximum
11.6 ft
Base Length
54.5 in
Caster Diameter
10 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Handrails Included
Yes
Color
Gray
Climbing Angle
56 ?
Includes
10 in Semi-Pneumatic Wheels
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Assembly
Unassembled
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
No Locking Mechanism
Exit Direction
Rear
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid
Tread Type
Serrated
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Weight
155 lb

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 54 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 10 in Semi-Pneumatic Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.