96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity
Mfr # KDTF106162
Zoro # G0978428
product price: $425.99
/eaKey Features
Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDTF106162
Zoro #
G0978428
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
60 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
96 in
Bottom Width
27 in
Base Depth
52 in
Handrail Height
3 ft
Step Width
16 in
Overall Width
27 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
52 in
Base Width
27 in
Base Length
52 in
Reach Height - Maximum
11.6 ft
Description
Tilt and Roll Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 52 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.