96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # KDTF106242

  • Zoro # G0978446


product price: $468.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF106242
Zoro #
G0978446
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
96 in
Bottom Width
35 in
Base Depth
52 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Handrail Height
3 ft
Overall Depth
52 in
Reach Height - Maximum
11.6 ft
Base Length
52 in
Base Width
35 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Handrails Included
Yes
Includes
Crutch Tips
Climbing Angle
56 ?
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Actuation
None
Finish
Powder Coated
Includes Handrails
Handrails Included
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Assembly
Unassembled
Handrail Type
Double Handrails
Weight
161 lb
Locking Mechanism
No Locking Mechanism

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 52 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.