Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # KDTF106246

  • Zoro # G0978455


product price: $400.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF106246
Zoro #
G0978455
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
96 in
Bottom Width
35 in
Base Depth
52 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Step Width
24 in
Overall Width
35 in
Overall Depth
52 in
Base Width
35 in
Base Length
52 in
Reach Height - Maximum
11.6 ft

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
56 ?
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Includes
Crutch Tips
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Handrails Included
Yes
Color
Gray
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Weight
152 lb
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Assembly
Unassembled
Includes Handrails
Handrails Included
Tread Type
Perforated
Ladder Type
Tilt and Roll Ladder

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 52 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.