Adjustable Height Work Platform, Steel, 800 lb Load Capacity, 9 in to 14 in Platform Height

  • Mfr # WLOS924242

  • Zoro # G0980467


product price:  $307.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLOS924242
Zoro #
G0980467
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
1 ft 2 in
Base Depth
24 in
Base Length
24 in
Base Width
24 in
Step Width
24 in
Step Depth
24 in
Manufacturers Warranty Length
1 yr
Bottom Width
24 in
Platform Height - Minimum
9 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
14 in
Platform Height - Maximum
14 in

Details

Item
Adjustable Height Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
No
Number of Guard Rails
0
Standards
ANSI, OSHA Compliant
Number of Legs
4
Work Platform Item
Single Step Platform
Number of Steps
1
Ladder Tread
Serrated
Platform Style
Quad Access
Tread Type
Serrated
Assembly
Assembled
Number of Handrails
0
Load Capacity - Maximum
800 lb
Number of Access Sides
4
Mobility
Stationary
Weight
70 lb
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products