Adjustable Height Work Platform, Steel, 800 lb Load Capacity, 9 in to 14 in Platform Height

  • Mfr # WLOS971242

  • Zoro # G0977947


product price:  $589.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
71 in
Overall Height
1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLOS971242
Zoro #
G0977947
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
71 in
Overall Height
1 ft 2 in
Base Depth
71 in
Base Length
71 in
Base Width
24 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
71 in
Bottom Width
24 in
Platform Height - Minimum
9 in
Overall Height - Maximum
14 in
Height Adjustability
Adjustable Height
Platform Height - Maximum
14 in

Details

Item
Adjustable Height Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
No
Number of Steps
1
Number of Legs
6
Number of Guard Rails
0
Platform Style
Quad Access
Work Platform Item
Single Step Platform
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Locking Mechanism
No Locking Mechanism
Number of Handrails
0
Assembly
Assembled
Includes Handrails
Handrails Not Included
Number of Access Sides
4
Weight
137 lb
Mobility
Stationary

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 71 in, Bottom Width 24 in, Platform Depth 71 in, Platform Width 24 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 71 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.