Zoro Homepage

Adjustable Height Work Platform, Steel, 800 lb Load Capacity, 9 in to 14 in Platform Height

  • Mfr # MCOS36199

  • Zoro # G0979399


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Platform Height
9 in to 14 in
Platform Width
19 in
Platform Depth
36 in
Overall Height
1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOS36199
Zoro #
G0979399
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
19 in
Platform Depth
36 in
Overall Height
1 ft 2 in
Base Depth
36 in
Base Length
36 in
Base Width
19 in
Step Width
19 in
Step Depth
36 in
Manufacturers Warranty Length
1 yr
Bottom Width
19 in
Platform Height - Minimum
9 in
Platform Height - Maximum
14 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
14 in

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 19 in, Platform Depth 36 in, Platform Width 19 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 36 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Blue, Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.