All-Direction Maneuverability Kit
Mfr # U4AD0612
Zoro # G6678296
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Includes
All-Direction Maneuverability Kit
For Use With
All U-Design Configurable Rolling Ladders sizes 6 to 12 Step Models
Manufacturers Warranty Length
1 yr
Standards
ANSI A14.7, OSHA 1910.29
Compatible with Series
U-Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4AD0612
Zoro #
G6678296
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Includes
All-Direction Maneuverability Kit
Item
All-Direction Maneuverability Kit
For Use With
All U-Design Configurable Rolling Ladders sizes 6 to 12 Step Models
Standards
ANSI A14.7, OSHA 1910.29
Compatible with Series
U-Design
Frame Material
Steel
Compatible Ladder Type
Stepladders
Caster Type
Swivel
Number of Casters
2
Load Capacity - Maximum
450 lb
Product Type
Caster Kit
Description
U-Design Configurabel Rolling Ladder All-directional Maneuverability Kit, For Use With All U-Design Configurable Rolling Ladders Sizes 6-12 Step Models, Standards Osha 1910.29, Ansi A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.