Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W

  • Mfr # MPASST9

  • Zoro # G7694325


product price: $455.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Aluminum
Overall Length
96 in
Overall Width
30 in
Overall Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPASST9
Zoro #
G7694325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
30 in
Overall Height
81 in
Manufacturers Warranty Length
1 yr

Details

Color
Gray
Material
Aluminum
Load Capacity
500 lb
Item
Support Leg
Finish
Unfinished
Includes
81" Support Legs
For Use With
Step Ladders or Extension Ladders
Standards
ANSI, OSHA Compliant
Product Type
Support Leg
For Use With Mfr. Model Number
MPASGR30, MPASGR60
Compatible with Manufacturer Model Number
MPASGR30, MPASGR60
Compatible Platform Type
Multi-Platform Access System
Series
U-Design
Compatible Manufacturer Model Number
MPASGR30, MPASGR60
Compatible Manufacturer Part Number
MPASGR30, MPASGR60
Compatible with Manufacturer Model No.
MPASGR30, MPASGR60
Compatible with Mfr. Model No.
MPASGR30, MPASGR60
For Use with Mfr Model Number
MPASGR30, MPASGR60
Compatible Pump Manufacturer Part Number
MPASGR30, MPASGR60
Compatible Mfr. Model Number
MPASGR30, MPASGR60

Description

Item Platform Support Leg, Material Aluminum, Overall Height 6.8 ft, Overall Width 30 in, Configurable Platform Series U-Design Multi-Platform Access System, Load Capacity 500 lb, Color Gray, Finish Unfinished, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.