Zoro Homepage

Cantilever Support Conversion Kit

  • Mfr # UCB2024

  • Zoro # G6907336


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Includes
Cantilever Support Conversion Kit
Overall Length
20 in
For Use With
All U-Design Configurable Unsupported 20 in Cantilever Ladder Models
Manufacturers Warranty Length
1 yr
Standards
ANSI A14.7, OSHA 1910.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCB2024
Zoro #
G6907336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Manufacturers Warranty Length
1 yr

Details

Includes
Cantilever Support Conversion Kit
Item
Cantilever Support Conversion Kit
For Use With
All U-Design Configurable Unsupported 20 in Cantilever Ladder Models
Standards
ANSI A14.7, OSHA 1910.29
Compatible Ladder Type
Cantilever Ladders
Product Type
Cantilever Support Conversion Kit

Description

Cantilever Support Conversion Kit, For Use With All U-Design Configurable Unsupported 20 in Cantilever Ladder Models, Standards ANSI A14.7, OSHA 1910.29, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.