Zoro Homepage

Confgrable Crossover Bridge, 30 In. Span

  • Mfr # UCB30242

  • Zoro # G3500196


product price: $315.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
44 in
Handrail Height
42 in
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCB30242
Zoro #
G3500196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Handrail Height
42 in
Platform Length
30 in
Platform Width
24 in
Manufacturers Warranty Length
1 yr

Details

Item
Bridge Span
Material
Steel
Finish
Powder Coated
Load Capacity
1,000 lb
Step Tread
Serrated
Color
Yellow
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Product Type
Bridge Span
Series
U-Design
Compatible Platform Type
Crossover Platform

Description

Item Bridge Span, Load Capacity 1,000 lb, Material Steel, Platform Length 30 in, Platform Width 24 in, Step Tread Serrated, Handrail Height 42 in, Configurable Platform Series U-Design Crossover Platforms, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Overall Height 30 in, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.