Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Configurable Crossover Ladder, 80 In. H

  • Mfr # ULK0824

  • Zoro # G1970409


product price: $154.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Width
24 in
Includes
Fasteners
For Use With
8-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULK0824
Zoro #
G1970409
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
80 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Ladder Height
6 ft 8 in

Details

Includes
Fasteners
Item
Support Leg
For Use With
8-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Load Capacity
1,000 lb
Material
Steel
Color
Yellow
Standards
OSHA Compliant
Finish
Powder Coated
Series
U-Design
Product Type
Support Leg
Compatible Number of Steps
8
Compatible Platform Type
Crossover Platform

Description

Item Platform Support Leg, Material Steel, Overall Height 6.7 ft, Overall Width 24 in, Includes Fasteners, Configurable Platform Series U-Design Crossover Platforms, Load Capacity 1,000 lb, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards OSHA Compliant, For Use With 8-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.