Zoro Homepage

Configurable Crossover Ladder, 90 In. H

  • Mfr # ULK0924

  • Zoro # G3034459


product price: $181.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.

Key Features

Overall Height
90 in
Overall Width
24 in
Includes
Fasteners
For Use With
9-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULK0924
Zoro #
G3034459
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Ladder Height
7 ft 6 in

Details

Includes
Fasteners
Item
Support Leg
For Use With
9-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required
Load Capacity
1,000 lb
Material
Steel
Finish
Powder Coated
Standards
OSHA Compliant
Color
Yellow
Series
U-Design
Product Type
Support Leg
Compatible Platform Type
Crossover Platform
Compatible Number of Steps
9

Description

Item Platform Support Leg, Material Steel, Overall Height 7.5 ft, Overall Width 24 in, Includes Fasteners, Configurable Platform Series U-Design Crossover Platforms, Load Capacity 1,000 lb, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr, Standards OSHA Compliant, For Use With 9-Step U-Design Configurable Crossover Ladder with Greater Than 90 in Span Length Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.