Crossover Bridge, 30 in Platform Ht, Steel, 1,000 lb Load Capacity, 3 Steps
Mfr # 7CY73
Zoro # G2602868
product price: $1,165.99
/eaKey Features
Material
Steel
Finish
Powder Coated Yellow
Overall Height
72 in
Platform Height
30 in
Handrail Height
3.5 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CY73
Zoro #
G2602868
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Platform Height
30 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
10 in
Bottom Width
30 in
Platform Depth
20 in
Reach Height - Maximum
9.1 ft
Horizontal Clearance Width
20 in
Vertical Clearance Height
2.3 ft
Base Width
30 in
Description
Crossover Bridge, Vertical Clearance 28 in, Span 20 in, Platform Height 2.5 ft, Platform Depth 20 in, Number of Steps 3, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 20 in, Overall Height 6 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated, Color Yellow, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.