Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 40 in Platform Ht, Steel, 1,000 lb Load Capacity, 4 Steps

  • Mfr # 7CY93

  • Zoro # G2603148


product price: $1,230.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated Yellow
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CY93
Zoro #
G2603148
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
10 in
Bottom Width
30 in
Platform Depth
20 in
Base Width
30 in
Vertical Clearance Height
3.2 ft
Reach Height - Maximum
9.9 ft
Horizontal Clearance Width
20 in

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated Yellow
Number of Steps
4
Load Capacity
1,000 lb
Climbing Angle
50 ?
Step Tread
Perforated
Ladder Tread
Perforated
Overall Span
20 in
Standards
OSHA Compliant
Color
Yellow
Item - Crossover Ladder
Crossover Bridge
Span
20 in
Vertical Clearance
38 in
Product Type
Crossover Bridge
Tread Type
Perforated
Base Span
20 in
Load Capacity - Maximum
1,000 lb
Assembly
Unassembled

Description

Crossover Bridge, Vertical Clearance 38 in, Span 20 in, Platform Height 3.3 ft, Platform Depth 20 in, Number of Steps 4, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 20 in, Overall Height 6.8 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated, Color Yellow, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.