Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 60 in Platform Ht, Steel, 1,000 lb Load Capacity, 6 Steps

  • Mfr # 7CY88

  • Zoro # G2603209


product price: $1,996.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated Yellow
Overall Height
102 in
Platform Height
60 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CY88
Zoro #
G2603209
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
102 in
Platform Height
60 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
10 in
Bottom Width
30 in
Platform Depth
50 in
Horizontal Clearance Width
50 in
Vertical Clearance Height
4.8 ft
Reach Height - Maximum
11.6 ft
Base Width
30 in

Details

Item
Crossover Bridge
Material
Steel
Finish
Powder Coated Yellow
Number of Steps
6
Load Capacity
1,000 lb
Climbing Angle
50 ?
Step Tread
Serrated
Item - Crossover Ladder
Crossover Bridge
Ladder Tread
Serrated
Standards
OSHA Compliant
Span
50 in
Vertical Clearance
58 in
Color
Yellow
Overall Span
50 in
Load Capacity - Maximum
1,000 lb
Tread Type
Serrated
Assembly
Unassembled
Base Span
50 in
Product Type
Crossover Bridge

Description

Crossover Bridge, Vertical Clearance 58 in, Span 50 in, Platform Height 5 ft, Platform Depth 50 in, Number of Steps 6, Bottom Width 30 in, Load Capacity 1,000 lb, Overall Span 50 in, Overall Height 8.5 ft, Handrail Height 3.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Material Steel, Finish Powder Coated, Color Yellow, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.