Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Top Kit, Serrated, 42 In. H

  • Mfr # UG30DTK

  • Zoro # G6426077


product price: $320.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Includes
Deep Top Kit
For Use With
All U-Design Configurable Rolling Ladders with Serrated Tread
Platform Depth
20 in
Material
Steel
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG30DTK
Zoro #
G6426077
UPC #
-
Country of Origin
United States

Dimensions

Platform Depth
20 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Platform Width
24 in

Details

Includes
Deep Top Kit
Item
Deep Top Kit
For Use With
All U-Design Configurable Rolling Ladders with Serrated Tread
Material
Steel
Standards
ANSI A14.7, OSHA 1910.29
Color
Gray
Compatible with Series
U-Design
Compatible Ladder Type
Rolling Ladders
Tread Type
Serrated
Assembly
Assembled
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Exit Direction
Left
Product Type
Extension Platform

Description

U-Design Configurable Rolling Ladder Deep Top Kit, For Use With All U-Design Configurable Rolling Ladders Wth Serraed Tread, Rail Height 42 in., Standards Osha 1910.29, Ansi A14.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.