7 ft Overall H, Fixed Ladder, Steel, 4 Steps, Top Exit, Powder Coated Finish, 500 lb Load Capacity (Discontinued)
- Mfr # WLFS0204
- Zoro # G0980196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLFS0204
Zoro #
G0980196
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 ft
Overall Width
25 in
Top Step Height
3 ft
Step Width
18 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Tread Depth
3/4"
Manufacturers Warranty Length
1 yr
Rung Width
18 in
Ladder Height
3 ft
Rung Diameter
0.8 in
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 7 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 4, Top Step Height 3 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 3.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.