Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Step Stand, Aluminum, Ribbed, 24inW

  • Mfr # WLAR001244

  • Zoro # G0979496


product price: $217.54
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Top Step Height
12 in
Number of Steps
1
Step Width
24 in
Step Tread
Ribbed
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR001244
Zoro #
G0979496
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
12 in
Step Width
24 in
Overall Height
12 in
Platform Height
10"
Platform Depth
14 in
Bottom Width
24 in
Platform Width
24"
Base Depth
14 in
Manufacturers Warranty Length
1 yr
Top Step Depth
14 in
Overall Depth
14 in
Reach Height - Maximum
7.6 ft
Standing Height - Maximum
12 in
Base Width
24 in
Caster Diameter
2 in

Details

Number of Steps
1
Step Tread
Ribbed
Includes
Crutch Tips
Item
Rolling Platform
Load Capacity
350 lb
Material
Aluminum
Color
Aluminum
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Step Stool Product Group
Rolling Platform
Finish
Aluminum Mill
ANSI Type
A14.11
Ladder Actuation
Spring-Loaded Casters
Net Weight
17 lb
Assembly
Assembled
Shape
Rectangle
Base Spread
14 in
Locking Mechanism
Spring-Loaded Casters
Tread Type
Ribbed
Casters Included
(4) Swivel
Weight
17 lb
Includes Handrails
Handrails Not Included
Product Type
Rolling Step Stool
Load Capacity - Maximum
350 lb

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 12 in, Top Step Depth 14 in, Bottom Width 24 in, Base Depth 14 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Net Weight 17 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.