Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Step Stand, Aluminum, Serrated, 24in

  • Mfr # WLAR001245

  • Zoro # G0638611


product price: $206.14
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Top Step Height
12 in
Number of Steps
1
Step Width
24 in
Step Tread
Serrated
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR001245
Zoro #
G0638611
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
12 in
Step Width
24 in
Overall Height
12 in
Platform Height
10"
Platform Depth
14 in
Bottom Width
24 in
Top Step Depth
14 in
Platform Width
24"
Manufacturers Warranty Length
1 yr
Base Depth
14 in
Overall Depth
14 in
Reach Height - Maximum
7.6 ft
Caster Diameter
2 in
Standing Height - Maximum
12 in
Base Width
24 in

Details

Number of Steps
1
Step Tread
Serrated
Includes
Crutch Tips
Item
Rolling Platform
Load Capacity
350 lb
Material
Aluminum
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Ladder Tread
Serrated
Color
Aluminum
Net Weight
15 lb
Step Stool Product Group
Rolling Platform
ANSI Type
A14.11
Ladder Actuation
Spring-Loaded Casters
Assembly
Assembled
Base Spread
14 in
Product Type
Rolling Step Stool
Includes Handrails
Handrails Not Included
Weight
15 lb
Shape
Rectangle
Tread Type
Serrated
Casters Included
(4) Swivel
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 12 in, Top Step Depth 14 in, Bottom Width 24 in, Base Depth 14 in, Color Silver, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 15 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.