Zoro Homepage

Mobile Step Stand, Steel, Serrated, 24inW

  • Mfr # WLSR001242

  • Zoro # G0638620


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Top Step Height
12 in
Number of Steps
1
Step Width
24 in
Step Tread
Serrated
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLSR001242
Zoro #
G0638620
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
12 in
Step Width
24 in
Overall Height
12 in
Platform Height
10"
Platform Depth
10 in
Bottom Width
24 in
Manufacturers Warranty Length
1 yr
Platform Width
24"
Top Step Depth
10 in
Base Depth
10 in
Caster Diameter
2 in
Base Width
24 in
Reach Height - Maximum
7.6 ft
Standing Height - Maximum
12 in

Details

Number of Steps
1
Step Tread
Serrated
Includes
Crutch Tips
Item
Rolling Platform
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Ladder Actuation
Spring-Loaded Casters
Step Stool Product Group
Rolling Platform
Finish
Powder Coated
Color
Gray
ANSI Type
A14.11
Net Weight
24 lb
Weight
24 lb
Product Type
Rolling Step Stool
Casters Included
(4) Swivel
Base Spread
10 in
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Not Included
Tread Type
Serrated
Shape
Rectangle
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, ANSI Type A14.11, Load Capacity 450 lb, Top Step Height 12 in, Top Step Depth 10 in, Bottom Width 24 in, Base Depth 10 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 24 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.