Zoro Homepage

Mobile Work Platform, 2 Step, Steel, 20"

  • Mfr # WLWP022436

  • Zoro # G0978008


product price: $386.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Platform Height
20 in
Overall Height
1 ft 8 in
Load Capacity
800 lb
Material
Steel
Platform Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLWP022436
Zoro #
G0978008
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
1 ft 8 in
Platform Depth
35 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Platform Width
24 in
Bottom Width
28 in
Base Depth
46 in
Step Depth
10 in
Base Length
46 in
Base Width
28 in
Height Adjustability
Fixed Height
Overall Height - Maximum
1.7 ft
Platform Height - Maximum
1.7 ft

Details

Load Capacity
800 lb
Material
Steel
Item
Mobile Work Platform
Standards
ANSI, OSHA Compliant
Number of Legs
4
Finish
Powder Coated
Work Platform Item
Single Access Rolling Platform
Platform Style
Single Access
Handrails Included
No
Number of Steps
2
Ladder Actuation
Tilt and Roll
Color
Gray
Number of Guard Rails
0
Step Tread
Serrated
Ladder Tread
Serrated
Climbing Angle
50 Degrees
Includes Handrails
Handrails Not Included
Number of Handrails
0
Locking Mechanism
No Locking Mechanism
Number of Access Sides
1
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Weight
65 lb
Mobility
Rolling
Assembly
Assembled

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Base Depth 46 in, Bottom Width 28 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 1 ft 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.