Zoro Homepage

Mobile Work Platform, 3 Step, Steel, 30"

  • Mfr # WLWP033648

  • Zoro # G0594417


product price: $567.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
2 ft 6 in
Material
Steel
Platform Depth
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLWP033648
Zoro #
G0594417
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
2 ft 6 in
Platform Depth
47 in
Platform Width
36 in
Base Depth
66 in
Bottom Width
40 in
Step Depth
10 in
Step Width
36 in
Manufacturers Warranty Length
1 yr
Base Length
66 in
Base Width
40 in
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
2.5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
No
Ladder Tread
Serrated
Number of Steps
3
Number of Guard Rails
0
Standards
ANSI, OSHA Compliant
Number of Legs
4
Step Tread
Serrated
Ladder Actuation
Tilt and Roll
Finish
Powder Coated
Platform Style
Single Access
Climbing Angle
50 Degrees
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Mobility
Rolling
Number of Handrails
0
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Weight
127 lb
Number of Access Sides
1
Includes Handrails
Handrails Not Included

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 66 in, Bottom Width 40 in, Platform Depth 47 in, Platform Width 36 in, Overall Height 2 ft 6 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 3, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.