Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Work Platform, 4 Step, Steel, 40"

  • Mfr # WLWP043636

  • Zoro # G0980379


product price: $534.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Platform Height
40 in
Overall Height
3 ft 4 in
Load Capacity
800 lb
Material
Steel
Bottom Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLWP043636
Zoro #
G0980379
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
3 ft 4 in
Bottom Width
40 in
Platform Depth
35 in
Platform Width
36 in
Base Depth
62 in
Step Depth
10 in
Step Width
36 in
Manufacturers Warranty Length
1 yr
Base Length
62 in
Base Width
40 in
Overall Height - Maximum
3.3 ft
Platform Height - Maximum
3.3 ft
Height Adjustability
Fixed Height

Details

Load Capacity
800 lb
Material
Steel
Item
Mobile Work Platform
Color
Gray
Climbing Angle
50 Degrees
Standards
ANSI, OSHA Compliant
Number of Guard Rails
0
Platform Style
Single Access
Handrails Included
No
Ladder Tread
Serrated
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Work Platform Item
Single Access Rolling Platform
Finish
Powder Coated
Number of Steps
4
Number of Legs
4
Assembly
Assembled
Mobility
Rolling
Locking Mechanism
No Locking Mechanism
Number of Access Sides
1
Weight
118 lb
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Not Included
Number of Handrails
0
Tread Type
Serrated

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 62 in, Bottom Width 40 in, Platform Depth 35 in, Platform Width 36 in, Overall Height 3 ft 4 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 4, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.