This item is Discontinued.

Tri-Arc 20" H Steel Rolling Step, 2 Steps, 450 lb. Load Capacity KDSR002162

20" H Steel Rolling Step, 2 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # KDSR002162
  • Zoro # G0977770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR002162
Zoro #
G0977770
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
20 in
Platform Width
10 in
Overall Height
20 in
Bottom Width
20 in
Base Depth
21 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Top Step Depth
7 in
Top Step Height
20 in
Step Depth
7"
Base Width
20"

Details

Item
Rolling Step
Number of Steps
2
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Finish
Powder Coated
Step Stool Product Group
Rolling Step
ANSI Type
A14.11
Standards
OSHA and ANSI
Ladder Actuation
Spring-Loaded Casters
Color
Gray
Handrails Included
No
Weight
29 lb.

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, ANSI Type A14.11, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 20 in, Base Depth 21 in, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.