This item is Discontinued.

Tri-Arc 20" H Steel Rolling Step, 2 Steps, 450 lb. Load Capacity KDSR002242-D2

20" H Steel Rolling Step, 2 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # KDSR002242-D2
  • Zoro # G0978330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDSR002242-D2
Zoro #
G0978330
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
28 in
Platform Width
20 in
Overall Height
20 in
Bottom Width
28 in
Base Depth
21 in
Manufacturers Warranty Length
1 yr
Top Step Height
20 in
Top Step Depth
7 in
Step Width
24 in
Step Depth
7"
Base Width
28"

Details

Item
Rolling Step
Number of Steps
2
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Step Stool Product Group
Rolling Step
Standards
OSHA and ANSI
ANSI Type
A14.11
Finish
Powder Coated
Color
Gray
Ladder Tread
Serrated
Ladder Actuation
Spring-Loaded Casters
Handrails Included
No
Weight
41 lb.

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, ANSI Type A14.11, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 28 in, Base Depth 21 in, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.