Zoro Homepage

8.5 ft H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # WLAR107244

  • Zoro # G904103705


product price: $609.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
5.8 ft
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR107244
Zoro #
G904103705
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5.8 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
32 in
Base Depth
59 in
Overall Depth
57 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
2.7 ft
Overall Width
32 in
Reach Height - Maximum
12.4 ft
Base Length
57 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Assembled/Unassembled
Assembled
Rear Exit
No
Finish
Unfinished
Ladder Actuation
Spring-Loaded Casters
Climbing Angle
56 Degrees
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Color
Silver
Includes
Crutch Tips
Ladder Tread
Ribbed
Ladder Type
Rolling Ladder
Load Capacity - Maximum
350 lb
Assembly
Assembled
Tread Type
Ribbed
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable

Description

Rolling Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 8.5 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 57 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.