Zoro Homepage

102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # WLAR107245

  • Zoro # G704390381


product price: $701.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR107245
Zoro #
G704390381
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
32 in
Base Depth
57 in
Overall Depth
57 in
Handrail Height
2.7 ft
Step Width
24 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Base Width
32 in
Reach Height - Maximum
12.4 ft
Base Length
57 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Rear Exit
No
Assembled/Unassembled
Assembled
Includes
Crutch Tips
Finish
Aluminum Mill
Color
Aluminum
Ladder Actuation
Spring-Loaded Casters
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Handrails Included
Yes
Ladder Tread
Serrated
Folding
Not Foldable
Assembly
Assembled
Tread Type
Serrated
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 8.5 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 57 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Unfinished, Color Silver, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.