Mobile Work Platform, 20 in H, 24 in W, 24 in D, Steel, 800 lb Load Capacity

  • Mfr # WLWP122424SL

  • Zoro # G704390428


product price:  $522.49
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
20 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
4 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLWP122424SL
Zoro #
G704390428
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
4 ft 8 in
Base Depth
35 in
Base Length
35 in
Base Width
35 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Bottom Width
35 in
Handrail Height
3 ft
Step Depth
10 in
Platform Height - Maximum
1.7 ft
Overall Height - Maximum
4.7 ft
Height Adjustability
Fixed Height

Details

Item
Mobile Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Guard Rails
3
Work Platform Item
Single Access Rolling Platform
Standards
ANSI, OSHA Compliant
Number of Steps
2
Number of Legs
4
Includes
Foot Activated Step Lock
Platform Style
Single Access
Number of Modular Decks
1
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Climbing Angle
50 Degrees
Number of Handrails
3
Assembly
Unassembled
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Mobility
Rolling
Number of Access Sides
1
Weight
85 lb
Includes Handrails
Handrails Included

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 35 in, Bottom Width 35 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 4 ft 8 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.