Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLWP142424SL
Zoro #
G9052163
UPC #
-
Country of Origin
Unknown
Dimensions
Platform Height
40 in
Overall Height
6 ft 4 in
Platform Depth
24 in
Platform Width
24 in
Base Depth
51 in
Bottom Width
35 in
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Step Width
24 in
Handrail Height
36 in
Description
Step 4 Wkplat 800 24Inx24In Plat Winrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.