Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stair Unit, 8 Steps, 72" Overall Height

  • Mfr # MPASSW8

  • Zoro # G7694219


product price: $782.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Top Step Height
72 in
Number of Steps
7
Vertical Clearance
68 in
Step Width
24 in
Step Tread
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPASSW8
Zoro #
G7694219
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
72 in
Step Width
24 in
Overall Height
72 in
Overall Width
29 in
Overall Length
71 in
Manufacturers Warranty Length
1 yr
Step Depth
9 1/2 in
Overall Depth
64 in
Vertical Clearance Height
5.7 ft
Standing Height - Maximum
6 ft

Details

Number of Steps
7
Vertical Clearance
68 in
Step Tread
Serrated
Item
Ladder
For Use With
Step Ladders or Extension Ladders
Load Capacity
500 lb
Material
Aluminum
Climbing Angle
45 ?
Handrails Included
No
Ladder Tread
Serrated
Color
Gray
Standards
ANSI, OSHA Compliant
Finish
Unfinished
Series
U-Design
Product Type
Ladder
Compatible Platform Type
Multi-Platform Access System
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
500 lb
Tread Type
Serrated

Description

Item Configurable Platform Ladder, Overall Height 6 ft, Overall Width 29 in, Overall Length 71 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, For Use With Step Ladders or Extension Ladders, Climbing Angle 45 Degrees , Number of Steps 7, Configurable Platform Series U-Design Multi-Platform Access System, Vertical Clearance 68 in, Color Gray, Finish Unfinished, Handrail Height Not Applicable, Manufacturers Warranty Length 1 yr, Handrails Included No, Top Step Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.