Zoro Homepage

Stair Unit, 9 Steps, 81" Overall Height

  • Mfr # MPASSW9

  • Zoro # G7694395


product price: $759.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Top Step Height
81 in
Number of Steps
8
Vertical Clearance
77 in
Step Width
24 in
Step Tread
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPASSW9
Zoro #
G7694395
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
81 in
Step Width
24 in
Overall Height
81 in
Overall Width
29 in
Overall Length
100 in
Step Depth
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Depth
73 in
Standing Height - Maximum
6.8 ft
Vertical Clearance Height
6.4 ft

Details

Number of Steps
8
Vertical Clearance
77 in
Step Tread
Serrated
Item
Ladder
For Use With
Step Ladders or Extension Ladders
Load Capacity
500 lb
Material
Aluminum
Climbing Angle
45 ?
Color
Gray
Handrails Included
No
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Finish
Unfinished
Series
U-Design
Product Type
Ladder
Load Capacity - Maximum
500 lb
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Compatible Platform Type
Multi-Platform Access System

Description

Item Configurable Platform Ladder, Overall Height 6.8 ft, Overall Width 29 in, Overall Length 100 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, For Use With Step Ladders or Extension Ladders, Climbing Angle 45 Degrees , Number of Steps 8, Configurable Platform Series U-Design Multi-Platform Access System, Vertical Clearance 77 in, Color Gray, Finish Unfinished, Handrail Height Not Applicable, Manufacturers Warranty Length 1 yr, Handrails Included No, Top Step Height 81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.