Zoro Homepage

Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap

  • Mfr # TAVSC34-AS

  • Zoro # G8527276


product price: $1,232.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Top Step Height
2.3 ft
Number of Steps
3 to 4
Step Width
24 in
Step Tread
Perforated
Overall Height
5 ft 10 in to 6 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAVSC34-AS
Zoro #
G8527276
UPC #
-
Country of Origin
United States

Dimensions

Top Step Height
2.3 ft
Step Width
24 in
Overall Height
5 ft 10 in to 6 ft 5 in
Overall Width
46.6 in
Platform Height
28 in to 35 in
Platform Depth
60 in
Step Depth
1 ft
Platform Width
43 1/2 in
Manufacturers Warranty Length
1 yr
Base Depth
8 ft 6 in
Handrail Height
3 ft
Top Step Depth
60 in
Overall Depth
106.6 in
Top Step Width
60 in

Details

Number of Steps
3 to 4
Step Tread
Perforated
Item
Work Platform
For Use With
Building Access
Number of Legs
6
Load Capacity
1,000 lb
Material
Aluminum
Climbing Angle
45 ?
Ladder Tread
Perforated
Color
Gray
Standards
OSHA Compliant
Number of Modular Decks
1
Platform Style
Single Access
Work Platform Item
Single Access Multi-Step Platform
Number of Guard Rails
4
Handrails Included
Yes
Finish
Mill or Galvanized
Weight
95 lb
Tread Type
Perforated
Riser Type
Open
Fabrication
Welded
Stair Type
Straight Tread Stairs
Includes Handrails
Handrails Included
Assembly
Unassembled
Load Capacity - Maximum
1,000 lb

Description

Material Aluminum, Steel, Number of Steps 4, Handrails Included Yes, Load Capacity 1,000 lb, Climbing Angle 45 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 12 in, Base Depth 8 ft 6 in, Overall Height 6 ft, Color Gray, For Use With Building Access, Standards OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 46.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.