Zoro Homepage

Stair Unit Handrail, For Mfr. No. MPASHR3

  • Mfr # MPASHR3

  • Zoro # G7694386


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Handrail Height
32 in
For Use With
Mfr. No. MPASHR3
Overall Height
3 ft
Standards
ANSI, OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPASHR3
Zoro #
G7694386
UPC #
-
Country of Origin
United States

Dimensions

Handrail Height
32 in
Overall Height
3 ft

Details

Item
Platform Handrail
Material
Aluminum
For Use With
Mfr. No. MPASHR3
Standards
ANSI, OSHA Compliant
Finish
Unfinished
For Use With Mfr. Model Number
MPASHR3
Climbing Angle
45 Degrees
Product Type
Ladder Handrail
Compatible with Manufacturer Model Number
MPASHR3
Series
U-Design
Compatible Platform Type
Multi-Platform Access System
Compatible Manufacturer Model Number
MPASHR3
Compatible Manufacturer Part Number
MPASHR3
Compatible with Manufacturer Model No.
MPASHR3
Compatible with Mfr. Model No.
MPASHR3
For Use with Mfr Model Number
MPASHR3
Compatible Pump Manufacturer Part Number
MPASHR3
Compatible Mfr. Model Number
MPASHR3

Description

Item Platform Handrail, Overall Height 3 ft, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Finish Unfinished, Standards ANSI, OSHA Compliant, For Use With Mfr. No. MPASHR3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.