Stair Unit Handrail, For Mfr. No. MPASHR7
Mfr # MPASHR7
Zoro # G7694429
product price: $272.27
/eaKey Features
Material
Aluminum
Handrail Height
32 in
For Use With
Mfr. No. MPASHR7
Overall Height
3 ft
Standards
ANSI, OSHA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPASHR7
Zoro #
G7694429
UPC #
-
Country of Origin
United States
Dimensions
Handrail Height
32 in
Overall Height
3 ft
Details
Item
Platform Handrail
Material
Aluminum
For Use With
Mfr. No. MPASHR7
Standards
ANSI, OSHA Compliant
Climbing Angle
45 Degrees
For Use With Mfr. Model Number
MPASHR7
Finish
Unfinished
Product Type
Ladder Handrail
Compatible with Manufacturer Model Number
MPASHR7
Series
U-Design
Compatible Platform Type
Multi-Platform Access System
Compatible Manufacturer Model Number
MPASHR7
Compatible Manufacturer Part Number
MPASHR7
Compatible with Manufacturer Model No.
MPASHR7
Compatible with Mfr. Model No.
MPASHR7
For Use with Mfr Model Number
MPASHR7
Compatible Pump Manufacturer Part Number
MPASHR7
Compatible Mfr. Model Number
MPASHR7
Description
Item Platform Handrail, Overall Height 3 ft, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Finish Unfinished, Standards ANSI, OSHA Compliant, For Use With Mfr. No. MPASHR7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.