Zoro Homepage
This item is Discontinued.
Tri-Arc 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray KDST003242

3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (Discontinued)

  • Mfr # KDST003242
  • Zoro # G9908991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDST003242
Zoro #
G9908991
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
31 in
Bottom Width
27 in
Overall Height
30 in
Top Step Depth
10 in
Top Step Height
30 in
Closed Height
14 in
Manufacturers Warranty Length
1 yr
Closed Depth
40 in
Step Width
26 in

Details

Item
Step Stand
ANSI Type
A14.11
Color
Gray
Load Capacity
500 lb
Material
Steel
Number of Steps
3
Step Tread
Serrated
Includes
Crutch Tips
Net Weight
50.0 lb
Standards
OSHA and ANSI
Ladder Actuation
Tilt and Roll
Ladder Tread
Serrated
Nestable
No
Finish
Powder Coated
Weight
50 lb.

Description

Step Stool Product Group Step Stand, Number of Steps 3, Overall Height 30 in, Material Steel, ANSI Type A14.11, Load Capacity 500 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 27 in, Base Depth 31 in, Color Gray, Finish Powder Coated, Closed Depth 40 in, Closed Height 14 in, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Tilt and Roll, Step Tread Serrated, Net Weight 50.0 lb, Step Width 26 in, Nestable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.