Zoro Homepage

Stock Picking Shelf Kit, 100 lb.

  • Mfr # USPK2

  • Zoro # G6500496


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 in
Includes
(2) 50lb Capacity Shelves
Overall Length
25 in
For Use With
All U-Design Configurable Rolling Ladders sizes 4 to 7 Step Models
Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USPK2
Zoro #
G6500496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Length
25 in
Manufacturers Warranty Length
1 yr

Details

Includes
(2) 50lb Capacity Shelves
Item
Stock Picking Shelf Kit
For Use With
All U-Design Configurable Rolling Ladders sizes 4 to 7 Step Models
Load Capacity
100 lb
Material
Steel
Standards
ANSI A14.7, OSHA 1910.29
Color
Gray
Compatible Ladder Type
Stepladders
Product Type
Stock Picking Shelf
Load Capacity - Maximum
100 lb
Compatible with Series
U-Design

Description

U-Design Configurabel Rolling Ladder Stock Picking Shelves Kit, Two 50 Lb. Capacity Shelves, For Use With All U-Design Configurable Rolling Ladders Sizes 4-7 Step Models, Standards Osha 1910.29, Ansi A14.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.