Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Picking Shelf Kit, 150 lb.

  • Mfr # USPK3

  • Zoro # G6906277


product price: $343.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
25 in
Includes
(3) 50lb Capacity Shelves
Overall Length
25 in
For Use With
All U-Design Configurable Rolling Ladders sizes 8 to 15 Step Models
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USPK3
Zoro #
G6906277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Length
25 in
Manufacturers Warranty Length
1 yr

Details

Includes
(3) 50lb Capacity Shelves
Item
Stock Picking Shelf Kit
For Use With
All U-Design Configurable Rolling Ladders sizes 8 to 15 Step Models
Load Capacity
150 lb
Material
Steel
Standards
ANSI A14.7, OSHA 1910.29
Color
Gray
Compatible Ladder Type
Stepladders
Product Type
Stock Picking Shelf
Load Capacity - Maximum
150 lb
Compatible with Series
U-Design

Description

U-Design Configurabel Rolling Ladder Stock Picking Shelves Kit, Three 50 Lb. Capacity Shelves, For Use With All U-Design Configurable Rolling Ladders Sizes 8-15 Step Models, Standards Osha 1910.29, Ansi A14.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.