Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turn Platform, 30 in Platform Ht, Steel, 1,000 lb Load Capacity

  • Mfr # UCT03246

  • Zoro # G9927242


product price: $449.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
72 in
Platform Height
30 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCT03246
Zoro #
G9927242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Platform Height
30 in
Handrail Height
3.5 ft
Bottom Width
30 in
Manufacturers Warranty Length
1 yr
Platform Width
24 in
Platform Length
30 1/2 in
Platform Depth
30-1/2 in
Vertical Clearance Height
2.3 ft

Details

Item
Turn Platform
Material
Steel
Finish
Powder Coated
Load Capacity
1,000 lb
Step Tread
Perforated
Vertical Clearance
28 in
Ladder Tread
Perforated
Standards
OSHA Compliant
Color
Yellow
For Use With
3-Step Crossover Ladders
Product Type
Turn Platform
Series
U-Design
Compatible Platform Type
Crossover Platform
Compatible Number of Steps
3

Description

Item Turn Platform, Platform Height 2.5 ft, Vertical Clearance 28 in, Platform Width 24 in, Load Capacity 1,000 lb, Step Tread Perforated, Material Steel, Configurable Platform Series U-Design Crossover Platforms, For Use With 3-Step Crossover Ladders, Platform Length 30.5 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Overall Height 6 ft, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.