Zoro Homepage

Turn Platform, 40 in Platform Ht, Aluminum, 500 lb Load Capacity

  • Mfr # URTTP40

  • Zoro # G9906836


product price: $689.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Aluminum Mill
Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URTTP40
Zoro #
G9906836
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82 in
Platform Height
40 in
Handrail Height
3.5 ft
Step Width
36 in
Manufacturers Warranty Length
1 yr
Platform Width
36 in
Platform Length
40 in
Vertical Clearance Height
3.1 ft

Details

Item
Turn Platform
Material
Aluminum
Finish
Aluminum Mill
Load Capacity
500 lb
Step Tread
Serrated
Ladder Tread
Serrated
For Use With
Ladders
Color
Aluminum
Vertical Clearance
37 1/2 in
Standards
ANSI, OSHA Compliant
Product Type
Turn Platform
Compatible Platform Type
Rooftop Platform
Series
U-Design
Compatible Number of Steps
4

Description

Item Turn Platform, Platform Height 3.3 ft, Vertical Clearance 37 1/2 in, Platform Width 36 in, Load Capacity 500 lb, Step Tread Serrated, Material Aluminum, Configurable Platform Series U-Design Rooftop Platforms, Platform Length 40 in, Color Silver, Finish Unfinished, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Overall Height 6.8 ft, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.