This item is Discontinued.

Tri-Dim Pro 20x20x4 Merv 7 High Capacity HVAC pleated air filter 2322020440

20x20x4 Merv 7 High Capacity HVAC pleated air filter (Discontinued)

  • Mfr # 2322020440
  • Zoro # G4536274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2322020440
Zoro #
G4536274
UPC #
-
Country of Origin
United States

Description

20x20x4 Tri-Dim PRO Merv 7 High Capacity 3-month HVAC pleated air filter 6-pack case. The high capacity series offers the lowest resistance, highest dust holding capacity and the longest service life. Our exclusive Ultra XT media features Energy Savings via ultra low resistance - up to 50% lower than comparable products. Sturdy 2-die-cut frame is moisture resistant. Filter lasts 3 months. Made in the USA. 20x20x4 Actual filter size: 19-1⁄2 X 19-1⁄2 X 3-3⁄4".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.