Shop TRI-FLOW
See all product information
Create Account
Lubricant, 2 oz, Squeeze Bottle, 475 Degrees F Max Op Temp, Brown, 12 PK
- Mfr # 425-TF21013
- Zoro # G422458189
product price:Â
$
105.99
/pk of 12, $8.83/ea
Free Shipping & Returns
Key Features
Color
Brown
Operating Temperature - Maximum
475 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Flash Point
44.6 Degrees F
Application
Multi-Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425-TF21013
- Zoro #
- G422458189
- UPC #
- 320532101366
- Country of Origin
- United States
- Item
- Lubricant
- Container Type
- Squeeze Bottle
- Container Capacity
- 2 oz
- Color
- Brown
- Operating Temperature - Maximum
- 475 Degrees F
- Operating Temperature - Minimum
- -60 Degrees F
- Flash Point
- 44.6 Degrees F
- Application
- Multi-Purpose
- Net Weight
- 2 oz
Description
Superior Dry Lubricant, 2 fl oz, Squeeze Bottle with Drip Drop Applicator
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.