Zoro Homepage

Multipurpose Lubricant, 0.25 oz., Pen, Mineral Oil, Brown

  • Mfr # TFC20027

  • Zoro # G1627927


product price: $15.65
/ea

Key Features

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Lubricant Type
Multipurpose Lubricant
Base Formulation
Mineral Oil
Container Type
Pen
Net Weight
0.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC20027
Zoro #
G1627927
UPC #
075577200276
Country of Origin
United States

Dimensions

Size
0.25 oz.
Container Size
0.25 oz

Description

General Purpose Lubricant, Wet, Tri-Flow, PIN POINT, Net Fill 0.25 oz, Container Size 0.25 oz, Lubricant Container Pen, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 3.3 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 181 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.