Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Lubricant, 18 oz., Spray Bottle, Petroleum Distillates, Brown

  • Mfr # TF29200

  • Zoro # G2929963


product price: $26.39
/ea

Key Features

Application
Lubricates to reduce friction and Protects against moisture and corrosion damage, displaces moisture to prevent icing, inhibits rust formulation and corrosion build-up.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Spray Bottle
Net Weight
18 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF29200
Zoro #
G2929963
UPC #
032053292002
Country of Origin
United States

Dimensions

Size
18 oz.
Container Size
18 oz

Details

Application
Lubricates to reduce friction and Protects against moisture and corrosion damage, displaces moisture to prevent icing, inhibits rust formulation and corrosion build-up.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Spray Bottle
Net Weight
18 oz.
Min. Operating Temp.
-60 Degrees F
Maximum Operating Temperature
475 Degrees F
Flash Point
181 Degrees F
Lubricant Film
Wet
Primary Additive
PTFE
NSF Rating
Not Rated
Color
Brown
Max. Operating Temp.
475 Degrees F
VOC Content
3.3 %
Specific Gravity
0.78
Series
SUPERIOR
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Standards
ASTM D3233, ASTM D2266, Category Code H2, NSF Registered #127544
Green Environmental Attribute
Meets SCAQMD Requirements
Lubricant Container
Spray Bottle
Lubricant NSF Rating
H2 Food Grade
Item
General Purpose Lubricant
Chemical Base
Mineral Oil
Operating Temp. Range
-60 Degrees to 475 Degrees F
Lubricant Application
General Purpose Lubricant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
50 State VOC Compliant
Yes
Net Fill
18 oz
Flammability
Flammable
Lubricant Base
Petroleum Distillates
Additive Included
PTFE
Base Lubricant
Petroleum Distillates
Primary Additives
PTFE
Container Capacity
18 oz
Post-Application Film
Wet
Product Type
General Purpose Lubricant
Odor
Not Odorless
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
475 Degrees F
Metal Detectable Container
Not Metal Detectable

Description

General Purpose Lubricant, Wet, Tri-Flow, SUPERIOR, Net Fill 18 oz, Container Size 18 oz, Lubricant Container Spray Bottle, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 3.3 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 181 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.