Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Lubricant, 2 oz., Dropper Bottle, Petroleum Distillates, Brown

  • Mfr # TF21010

  • Zoro # G3305696


product price: $6.29
/ea

Key Features

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Dropper Bottle
Net Weight
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF21010
Zoro #
G3305696
UPC #
032053210105
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Dropper Bottle
Net Weight
2 oz.
Min. Operating Temp.
-60 Degrees F
Maximum Operating Temperature
475 Degrees F
Flash Point
-20 Degrees F
Lubricant Film
Wet
Primary Additive
PTFE
NSF Rating
Not Rated
Color
Brown
Lubricant Container
Dropper Bottle
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
General Purpose Lubricant
Series
SUPERIOR
VOC Content
3.3 %
Max. Operating Temp.
475 Degrees F
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Lubricant NSF Rating
H2 Food Grade
Specific Gravity
0.78
Standards
ASTM D3233, ASTM D2266, Category Code H2, NSF Registered #127544
Net Fill
2 oz
Operating Temp. Range
-60 Degrees to 475 Degrees F
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
General Purpose Lubricant
Odorless
No
Flammability
Flammable
Lubricant Base
Petroleum Distillates
Additive Included
PTFE
Base Lubricant
Petroleum Distillates
Odor
Not Odorless
Container Capacity
2 oz
Primary Additives
PTFE
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
475 Degrees F
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Product Type
General Purpose Lubricant

Description

General Purpose Lubricant, Wet, Tri-Flow, SUPERIOR, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 3.3 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.