Sit Up Bench, Assembled
Mfr # STUP-B
Zoro # G016307558
product price: $2,729.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Includes Assembly Tools
No
Assembly
Assembled
Overall Width
24 in
Overall Length
72 in
For Location
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STUP-B
Zoro #
G016307558
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
72 in
Material Thickness
11 ga
Overall Height
25 in
Details
Includes Assembly Tools
No
Assembly
Assembled
For Location
Outdoor
Finish
Powder Coated
Item
Sit Up Bench
Product Type
Sit Up Bench
Color
Blue, Green
ADA Accessibility
Not ADA Accessible
Description
Sit Up Bench, Product Type Sit Up Bench, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 25 in, Material Thickness 11 ga, Overall Length 72 in, Overall Width 24 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.